Shop All Bottles & Jars
Ak
Squeeze Bottle Holder, 13.25x4.75x4.75In
Mfr # 50411
Zoro # G4707586
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/4 in
- Number of Compartments 3
- Material ABS Plastic
- Width 4 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50411
- Zoro # G4707586
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 13 1/4 in |
Width | 4 3/4 in |
Depth | 4 3/4 in |
Overall Height | 13 1/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Squeeze Bottle Holder |
Number of Compartments | 3 |
Material | ABS Plastic |
Color | White |
Holds | 1 Liter Squeeze and Solvent Bottles |
Product Type | Bottle Holder |
Holding Capacity | 1 L Triple ABS Bottles |
Description
Squeeze Bottle Holder, Holds 1 Liter Squeeze and Solvent Bottles, Number of Compartments 3, Height 13 1/4 in, Width 4 3/4 in, Depth 4 3/4 in, Material ABS Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AK Squeeze Bottle Holder, 4.25x4.75x4.75In (50080)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- Ak Labware