Shop All Lab Freezer Boxes & Racks
Ak
Personal Protection Organizer, 9Comprtmnt
Mfr # 50193
Zoro # G4709467
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mountable
- Holds etc., Gloves, Protective Apparel, Safety Glasses
- Height 20 in
- Autoclavable No
- Width 18 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50193
- Zoro # G4709467
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 20 in |
Width | 18 1/8 in |
Depth | 7 1/4 in |
Overall Width | 17 1/4 in |
Overall Depth | 7 3/8 in |
Overall Height | 20 in |
Details
Item | Personal Protection Organizer |
Type | Wall-Mountable |
Holds | etc., Gloves, Protective Apparel, Safety Glasses |
Autoclavable | No |
Color | White |
Material | PVC |
Number of Compartments | 9 |
Industry Type | Healthcare |
Includes | (3) Covered Compartments, (3) Hooks, (4) Safety Glass Cubbies, Glove Box Dispenser, Shelf |
Product Type | Lab Organizer |
Total Holding Capacity | Gloves, Protective Apparel, Safety Glasses |
Description
Item Personal Protection Organizer, Number of Compartments 9, Autoclavable No, Material PVC, White, Height 20 in, Width 18 1/8 in, Includes (3) Covered Compartments, (3) Hooks, (4) Safety Glass Cubbies, Glove Box Dispenser, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- DIGI-SENSE Traceable Big-Digit Stopwatch with Calib (94460-28)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glassware (CLJP24)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- Ak Lab Freezer Boxes & Racks