Shop All Lab Freezer Boxes & Racks
Ak
ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6
Mfr # 50105
Zoro # G4670145
product price: $72.39
/pk 6, $12.07/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Autoclavable No
- Width 4 in
- Depth 2 in
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50105
- Zoro # G4670145
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Width | 4 in |
Overall Height | 4 in |
Details
Item | Organizer Blood Unit |
Autoclavable | No |
Product Type | Lab Organizer |
Description
Item Organizer Blood Unit, Autoclavable No, Height 4 in, Width 4 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Maintenance Kit (5745)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- AK Drawer Organizer, 5Comp, 4x17.5x19.5In (50068)
- AK Apparel Dispenser, 8.5x11x4In (50043)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- Ak Lab Freezer Boxes & Racks