Shop All Lab Freezer Boxes & Racks
Ak
Organizer, Rotating, PVC
Mfr # 50153
Zoro # G4675693
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotating
- Holds Calibration Weights, Etc., Lab Book, Tools, Weigh Boats
- Height 12 in
- Autoclavable No
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50153
- Zoro # G4675693
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 12 in |
Width | 12 1/2 in |
Depth | 12 in |
Length | 12 1/2 in |
Overall Depth | 12 in |
Overall Height | 12 in |
Overall Width | 12 1/2 in |
Overall Length | 12 1/2 in |
Details
Item | Organizer |
Type | Rotating |
Holds | Calibration Weights, Etc., Lab Book, Tools, Weigh Boats |
Autoclavable | No |
Material | PVC |
Product Type | Lab Organizer |
Total Holding Capacity | Calibration Weights, Lab Book, Tools, Weigh Boats |
Description
Item Organizer, Autoclavable No, Material PVC, Height 12 in, Length 12 1/2 in, Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986590)
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK FUME HOOD SHELF 4 FT (50216)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- Ak Lab Freezer Boxes & Racks