Shop All Lab Freezer Boxes & Racks
Ak
Organizer, Rotating, 4.5x14.75x14.75In
Mfr # 50136
Zoro # G4703693
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotating
- Holds Calculator, etc., Gloves, Pens, Solvent Bottles, Wipes
- Height 4 1/2 in
- Autoclavable No
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ak
- MFR # 50136
- Zoro # G4703693
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 1/2 in |
Width | 14 3/4 in |
Depth | 14 3/4 in |
Overall Depth | 14 3/4 in |
Overall Width | 14 3/4 in |
Overall Height | 4 1/2 in |
Details
Item | Organizer |
Type | Rotating |
Holds | Calculator, etc., Gloves, Pens, Solvent Bottles, Wipes |
Autoclavable | No |
Material | PVC |
Product Type | Organizer |
Total Holding Capacity | Calculator, Gloves, Pens, Solvent Bottles, Wipes |
Description
Item Organizer, Autoclavable No, Material PVC, Height 4 1/2 in, Width 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM15SQ9GMB)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- AK FUME HOOD SHELF 4 FT (50216)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Organizer, Benchtop, 12x6x13In (50006)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- Ak Lab Freezer Boxes & Racks