Shop All Lab Freezer Boxes & Racks
Ak
Organizer, Benchtop, 12x6x13In
Mfr # 50006
Zoro # G4675194
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Benchtop
- Holds Buffers, Cups, etc., Pipets, Tools, Wash Bottles, Wipers
- Height 12 in
- Autoclavable No
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50006
- Zoro # G4675194
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 12 in |
Depth | 6 in |
Length | 13 in |
Overall Width | 12 in |
Overall Length | 12 in |
Overall Height | 11 3/4 in |
Overall Depth | 6 3/8 in |
Details
Item | Organizer |
Type | Benchtop |
Holds | Buffers, Cups, etc., Pipets, Tools, Wash Bottles, Wipers |
Autoclavable | No |
Color | White |
Material | PVC |
Number of Compartments | 8 |
Includes | Bottles, Buffers, Cups, Pipettes, Wipers |
Product Type | Lab Organizer |
Total Holding Capacity | Buffers, Cups, Pipettes, Tools, Wash Bottles, Wipers |
Compatible Product Type | Buffers, Cups, Pipettes, Wash Bottles, Wipers |
Description
Item Organizer, Number of Compartments 8, Autoclavable No, Material PVC, White, Height 12 in, Length 13 in, Includes Bottles, Buffers, Cups, Pipettes, Wipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- SENSOREX pH / RP Smltr (CAL-110)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- AK FUME HOOD SHELF 4 FT (50216)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- QUINCY LAB Rubber Feet, Model 10, 20, 30, PK4 (201-1209)
- Ak Lab Freezer Boxes & Racks