Shop All Lab Freezer Boxes & Racks
Ak
Lab Wipe Holder, Neon, 5x3.25x4.75In, PK2
Mfr # 50404
Zoro # G4659471
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds Lab Wipes
- Height 5 in
- Width 3 1/4 in
- Depth 4 3/4 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50404
- Zoro # G4659471
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Depth | 4 3/4 in |
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 5 in |
Overall Depth | 4 3/4 in |
Details
Item | Lab Wipe Holder |
Holds | Lab Wipes |
Color | Clear |
Material | Acrylic |
Product Type | Lab Wipe Bin |
Holding Capacity | Lab Wipes |
Description
Lab Wipe Holder, Holds Lab Wipes, Height 5 in, Width 3 1/4 in, Depth 4 3/4 in, Length 4 3/4 in, Material Acrylic, Color Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- PURTEST PurTest P0402 Home Water Analysis Test Kit - PB Format (P0402)
- Ak Lab Freezer Boxes & Racks