Shop All Lab Freezer Boxes & Racks
Ak
Lab Storage Shelving, 8x24x6.6In
Mfr # 50038
Zoro # G4699466
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottomless Step Over Shelf
- Height 8 in
- Autoclavable No
- Width 24 in
- Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50038
- Zoro # G4699466
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 8 in |
Width | 24 in |
Depth | 6 1/2 in |
Length | 8 in |
Overall Height | 8 in |
Overall Depth | 6 1/2 in |
Overall Width | 23 5/8 in |
Overall Length | 8 in |
Details
Item | Laboratory Storage Shelving |
Type | Bottomless Step Over Shelf |
Autoclavable | No |
Color | White |
Material | PVC |
Product Type | Lab Storage Shelving |
Description
Item Laboratory Storage Shelving, Autoclavable No, Material PVC, White, Height 8 in, Length 8 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- Ak Lab Freezer Boxes & Racks