Shop All Coat Hooks
Ak
LAB ORGNZR SGL HOOK CL 2.3 IN
Mfr # 50229
Zoro # G0374884
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 2
- Number of Hooks 1
- Material Plastic
- Basic Hook Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50229
- Zoro # G0374884
- Country of Origin United States
- Category Coat Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 4 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 2 |
Number of Hooks | 1 |
Material | Plastic |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 20 lb |
Projection | 2 in |
Color | White |
Item | Hook |
Holds | Lab Coats, Sweaters, Hats and Umbrellas, or Towels, Tubing and Wires. |
Type | Screw Mount |
Industry Type | Healthcare |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 20 lb, Hook Height 7 in, Hook Base Width 4 in, Projection 2 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Steel Body, Steel Shackle, 5/8 in W (3KA-0464)
- O-RINGS Buna N70D O-Ring (AG-223)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam, Insert Size: 3/8" (2RRE4)
- SCHLAGE Cylindrical Lock, ALX10 SAT 605 (ALX10 SAT 605)
- AK Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA (50067)
- NATIONAL HARDWARE 2 in. L Bright Brass Solid Brass Coat/Hat Hook 75 lb. cap. (N198-101)
- BRADLEY Chrome Plated Coat Hook (914)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- NATIONAL Heavy-Duty Chrome Coat & Hat Wardrobe Hook (N273516)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- Ak Coat Hooks