Shop All Magnetic Hooks
Ak
Hook, Magnetic Back, Plastic
Mfr # 50034
Zoro # G3996465
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Points Per Hook 2
- Number of Hooks 1
- Basic Hook Material Plastic
- Hook Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50034
- Zoro # G3996465
- Country of Origin United States
- Category Magnetic Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 4 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Magnetic |
Points Per Hook | 2 |
Number of Hooks | 1 |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 20 lb |
Projection | 2 in |
Color | White |
Industry Type | Healthcare |
Type | Magnetic |
Holds | Lab Coats, Towels, etc. |
Material | Plastic |
Item | Hook |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Magnetic, Points per Hook 2, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 20 lb, Hook Height 7 in, Hook Base Width 4 in, Projection 2 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Faceplate EMFPR7 (EMFPR7)
- REMINGTON Tell Manufacturing 15 in. L Matte Black Stainless Steel Pull Plate (DT101943)
- ZORO SELECT Door Viewer, Painted, 9/16" Hole Dia., PR (19-1150ORBZ)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- STAR ASIA 2-Pc 1-1/2 Mag Hooks (11165)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH14BX - 14 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH14BX)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- STAR ASIA 2-1/2 Mag Hook (11167)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- Ak Magnetic Hooks