Shop All Magnetic Hooks
Ak
Hook, Magnetic, 3 Comps, Plastic
Mfr # 50086
Zoro # G4026687
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Points Per Hook 2
- Number of Hooks 3
- Material Plastic
- Basic Hook Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ak
- MFR # 50086
- Zoro # G4026687
- Country of Origin United States
- Category Magnetic Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 13 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Magnetic |
Points Per Hook | 2 |
Number of Hooks | 3 |
Material | Plastic |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 60 lb |
Projection | 2 in |
Color | White |
Type | Magnetic |
Industry Type | Healthcare |
Item | Hook |
Number of Compartments | 3 |
Holds | Lab Coats, Towels, etc. |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Magnetic, Points per Hook 2, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 60 lb, Hook Height 7 in, Hook Base Width 13 in, Projection 2 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Nickel Contemporary Drawer Pull (BP65017184)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- PRIME-LINE FRME CRNR 1/4""BRZ 100BX (PL 14297)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- AK Hook, Magnetic Back, Plastic (50034)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- MASTER MAGNETICS Magnetic Window Hook Cd2 (07254)
- MAG-MATE Universal J-Hook Magnet, 25 lb Capacity (MX1500JH)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- Ak Magnetic Hooks