Shop All Lab Freezer Boxes & Racks
Ak
FUME HOOD SHELF 4 FT
Mfr # 50216
Zoro # G4676226
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fume Hood
- Height 8 in
- Width 5 in
- Color White
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50216
- Zoro # G4676226
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 8 in |
Width | 5 in |
Length | 48 in |
Overall Width | 5 7/8 in |
Overall Length | 4 ft |
Details
Item | Fume Hood Shelf |
Type | Fume Hood |
Color | White |
Material | PVC |
Product Type | Fume Hood Shelves |
Description
FUME HOOD SHELF 4 FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- Ak Lab Freezer Boxes & Racks