Shop All Lab Freezer Boxes & Racks
Ak
Drawer Organizer, 5Comp, 6x17.5x4.75In
Mfr # 50166
Zoro # G4660957
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Deep
- Height 6 in
- Autoclavable No
- Width 17 1/2 in
- Depth 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50166
- Zoro # G4660957
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 6 in |
Width | 17 1/2 in |
Depth | 19 1/2 in |
Overall Depth | 19 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 6 in |
Details
Item | Drawer Organizer |
Type | Extra Deep |
Autoclavable | No |
Color | White |
Material | PVC |
Number of Compartments | 5 |
Product Type | Lab Drawer Organizer |
Description
Item Drawer Organizer, Number of Compartments 5, Autoclavable No, Material PVC, White, Height 6 in, Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, 1000mL, 24/40, 4mm. (F62241L)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- OMNI INTERNATIONAL Generator Probe, Size 20 x 195mm (G20-195ST)
- AK Organizer, Benchtop, 12x6x13In (50006)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- AK Drawer Organizer, 5Comp, 4x17.5x19.5In (50068)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- Ak Lab Freezer Boxes & Racks