Shop All Lab Freezer Boxes & Racks
Ak
Drawer Organizer, 5Comp, 4x17.5x19.5In
Mfr # 50068
Zoro # G4695643
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Deep
- Height 4 in
- Autoclavable No
- Width 17 1/2 in
- Depth 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50068
- Zoro # G4695643
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 in |
Width | 17 1/2 in |
Depth | 19 1/2 in |
Overall Depth | 19 in |
Overall Width | 18 1/8 in |
Overall Length | 19 in |
Overall Height | 4 1/4 in |
Details
Item | Drawer Organizer |
Type | Extra Deep |
Autoclavable | No |
Color | White |
Material | Polystyrene |
Number of Compartments | 5 |
Product Type | Lab Drawer Organizer |
Compatible Product Type | Tray/Drawer Organizer |
Description
Item Drawer Organizer, Number of Compartments 5, Autoclavable No, Material Polystyrene, White, Height 4 in, Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- ARGOS TECHNOLOGIES Divider Box, Holds 36 Place Cell, PK12 (R3022)
- AK Lab Storage Bin, Benchtop, 16x12x10.25In (50074)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- Ak Lab Freezer Boxes & Racks