Shop All Carts, Caddies & Accessories
Ajw
AJW UJ13B 36 In. Mop Holder Strip & Shelf; 4 Holders - Surface Mounted
Mfr # UJ13B
Zoro # G803980940
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # UJ13B
- Zoro # G803980940
- Country of Origin China
- Category Carts, Caddies & Accessories
Description
Features
- Mop holder strip & shelf
- Surface mounted
- Mop strip & shelf - Fabricated of No.18 GA stainless steel with a No.4 satin finish.
- Upper portion of strip is formed in the shape of a hat channel, that is utilized as a shelf, projects 3 3/4 in. From wall surface.
- Lower portion is angled to add rigidity and strength to strip
- Mop holders - Plated reinforced steel with serrated cam type hard rubber mop or broom holder.
- Holds handles 1/2 in. to 1 1/4 in. diameter
- Size - 36 in. L with 4 holders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Gray (56783A)
- TOUGH GUY Pipe Brush, Medium, 7 in L Handle, 5 in L Brush, White, Wire, 12 in L Overall (1YTE2)
- TOUGH GUY 23 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber (6PVT8)
- SC JOHNSON 32 oz. Ready-to-Use Fabric and Air Odor Control Fresh Scent spray bottle (680073)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray (1902465)
- CAVIWIPES Wall Bracket, White, Metal, Holds Caviwipes (13-1175)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- IMPACT PRODUCTS Wall Bracket, Rectangular, Blue (802-90)
- RUBBERMAID COMMERCIAL Bag, Cart, Cleaning, 34-Gal. 4PK (RCP1966881CT)
- Ajw Carts, Caddies & Accessories