Shop All Bathroom Mirrors
Ajw
AJW U716T-1830 Channel Frame Mirror & Mounted Shelf; Tempered Glass Surface - 18 W X 30 H In.
Mfr # U716T-1830
Zoro # G103679070
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U716T-1830
- Zoro # G103679070
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror with Mounted Shelf
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Unit is equipped with a mounted storage shelf
- Tempered Glass Surface
- Roll formed 0.5 x 0.5 x 0.5 in. channel frame has mitered corners and secured with stainless steel rivet.
- Filler - Full size, 0.12 in. shock absorbing, water resistant, nonabrasive, polyethylene padding protects all concealed mirror surfaces.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- Ajw Bathroom Mirrors