Shop All Bathroom Mirrors
Ajw
AJW U716-1836 Channel Frame Mirror & Mounted Shelf; Plate Glass Surface - 18 W X 36 H In.
Mfr # U716-1836
Zoro # G503679090
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U716-1836
- Zoro # G503679090
- UPC # 747925017019
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror with Mounted Shelf
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Unit is equipped with a mounted storage shelf
- Plate Glass Surface
- Roll formed 0.5 x 0.5 x 0.5 in. channel frame has mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- Filler - Full size, 0.12 in. shock absorbing, water resistant, nonabrasive, polyethylene padding protects all concealed mirror surfaces.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In (10 EBU-S)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822182)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- BOBRICK Welded-Frame Mirror (290 1830)
- Ajw Bathroom Mirrors