Shop All Bathroom Mirrors
Ajw
AJW U711T-2448 Channel Frame Mirror; Tempered Glass Surface - 24 W X 48 H In.
Mfr # U711T-2448
Zoro # G603679112
product price: $626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711T-2448
- Zoro # G603679112
- UPC # 747925016715
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Tempered Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 24 W x 48 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, SS, Bolt, 4.016", 4.312" (STBC425)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85 (S301YF24V3BE7)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BNL)
- UTOPIA ALLEY Utopia Alley MR5BK 24 in. Modern Round Black Metal Frame Bathroom Mirror (MR5BK)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- Ajw Bathroom Mirrors