Shop All Bathroom Mirrors
Ajw
AJW U711T-1836 Channel Frame Mirror; Tempered Glass Surface - 18 W X 36 H In.
Mfr # U711T-1836
Zoro # G903679102
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711T-1836
- Zoro # G903679102
- UPC # 747925016623
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Tempered Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 25m, PK20 (255101-75)
- ALLPOINTS MIRROR, VANDAL-PROOF18" X 30" (1412181)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- BOBRICK Channel-Frame Mirror (165 1824)
- GATEWAY SAFETY Gateway Safety 446M Mocha Mirror Starlite Squared; Standard (159982)
- KOHLER Tresham Framed Mirror (99650-F69)
- ANZZI 27in x 39in LED Front/Back Lighting Bathroom Mirror With Defogger (BA-LMDFX014AL)
- Ajw Bathroom Mirrors