Shop All Bathroom Mirrors
Ajw
AJW U7118B-1824 Channel Frame Mirror; Stainless Steel Surface - 18 W X 24 H In.
Mfr # U7118B-1824
Zoro # G903679133
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U7118B-1824
- Zoro # G903679133
- UPC # 747925016098
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Stainless Steel Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 24 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300150208)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 4" (4373001960)
- ALLPOINTS Basket, Drain , Movable Post (1021062)
- DANCO LEVER FAUCET TUBSHWR CHRM FIN (80026)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- CORTECH 20 in "H x 15 in "W, Heavy Duty, Mirror, Acrylic (VM1520)
- MOEN Triva Mirror (BP1892CH)
- PROMINENCE HOME 24 inch x 36 inch Luxury LED Bathroom/Wall Mirror (59002-40)
- Ajw Bathroom Mirrors