Shop All Bathroom Mirrors
Ajw
AJW U711-7236 Channel Frame Mirror; Plate Glass Surface - 72 W X 36 H In.
Mfr # U711-7236
Zoro # G203679185
product price: $750.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-7236
- Zoro # G203679185
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 72 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Surface Mount Hinge Set for Bathroom Partition Door, Right (71130170)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNI23)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ANVIL 4" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092606)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- KIBI Wall Mount Magnifying Make Up Mirror - Chrome (KMM100CH)
- STERLING Sunfield Rectangle Lighted Mirror 37 (78901-37-NA)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- Ajw Bathroom Mirrors