Shop All Bathroom Mirrors
Ajw
AJW U711-4830 Channel Frame Mirror; Plate Glass Surface - 48 W X 30 H In.
Mfr # U711-4830
Zoro # G303679207
product price: $606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-4830
- Zoro # G303679207
- UPC # 747925015930
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 48 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Towel Arm (97498-BL)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- Ajw Bathroom Mirrors