Shop All Bathroom Mirrors
Ajw
AJW U711-3648 Channel Frame Mirror; Plate Glass Surface - 36 W X 48 H In.
Mfr # U711-3648
Zoro # G803679073
product price: $624.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-3648
- Zoro # G803679073
- UPC # 747925015404
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 36 W x 48 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOPJKABNF)
- SECURE A TANK TOILET TANK BRACE WHT (SAT-068)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- KOHLER 26 (1354252)
- DEPOT E-SHOP Siena Looking Glass Frame Bathroom Mirror, Light Pine (DE-ELR7930)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- Ajw Bathroom Mirrors