Shop All Bathroom Mirrors
Ajw
AJW U711-3636 Channel Frame Mirror; Plate Glass Surface - 36 W X 36 H In.
Mfr # U711-3636
Zoro # G703679203
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-3636
- Zoro # G703679203
- UPC # 747925015398
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 36 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-PN)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (817-015)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- BOBRICK Medicine Cabinet (397)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- Ajw Bathroom Mirrors