Shop All Bathroom Mirrors
Ajw
AJW U711-2436 Channel Frame Mirror; Plate Glass Surface - 24 W X 36 H In.
Mfr # U711-2436
Zoro # G303679245
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-2436
- Zoro # G303679245
- UPC # 747925015244
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 24 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Ball Valve, 1-1/2" Tube Sz, FNPT x FNPT (35FSSN0LL-112)
- DANCO INDEX BUTTONS PR PFISTER (A0080682)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- ALLPOINTS MIRROR, VANDAL-PROOF18" X 30" (1412181)
- CLEARMIRROR ClearMirror 16104-121224M Fog Free Shower Clear Mirror 12 x 12 in. (16104-121224M)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- Ajw Bathroom Mirrors