Shop All Bathroom Mirrors
Ajw
AJW U711-1860 Channel Frame Mirror; Plate Glass Surface - 18 W X 60 H In.
Mfr # U711-1860
Zoro # G903679225
product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-1860
- Zoro # G903679225
- UPC # 747925015206
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 60 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- JONES STEPHENS Brushed Bronze Two-Hole Lift and Turn Conversion Kit (B5155BB)
- MOEN Stream Straightener (14913)
- BOBRICK Medicine Cabinet (397)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- Ajw Bathroom Mirrors