Shop All Bathroom Mirrors
Ajw
AJW U711-1830 Channel Frame Mirror; Plate Glass Surface - 18 W X 30 H In.
Mfr # U711-1830
Zoro # G703679388
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-1830
- Zoro # G703679388
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Chrome Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-CP)
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- KOHLER Damask Framed Mirror (99665-1WA)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- ESCENOGRAFIA 24 in. Modern Round Black Metal Frame Bathroom Mirror (ES2675334)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- CASTELLO USA Angelina 30" x 36" Wall-Mounted LED Mirror (CB-M432-36-30)
- Ajw Bathroom Mirrors