Shop All Bathroom Mirrors
Ajw
AJW U711-1824 Channel Frame Mirror; Plate Glass Surface - 18 W X 24 H In.
Mfr # U711-1824
Zoro # G803679257
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ajw
- MFR # U711-1824
- Zoro # G803679257
- UPC # 747925015183
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 18 W x 24 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single Control Valve Kit, Replacement (GP30413)
- IRONWERKS DESIGNS 1/2" OD Compression Brass Hose Fitting, 2PK (BCU.1-2.2)
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- PERRIN & ROWE Wall Mounted Shaving Mirror In English Gold (U.6918EG)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- SENTRY MIRRORS 18 in x 36 in Graffiti Guard Mirror Cover (R-1836-160P20)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- Ajw Bathroom Mirrors