Shop All Bathroom Mirrors
Ajw
AJW U711-1624 Channel Frame Mirror; Plate Glass Surface - 16 W X 24 H In.
Mfr # U711-1624
Zoro # G903679362
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U711-1624
- Zoro # G903679362
- UPC # 747925015169
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Channel Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are not ground smooth and polished
- Plate Glass Surface
- 0.5 x 0.5 X 0.5 in. frame with mitered corners and secured with stainless steel rivet.
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- 0.12 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Size - 16 W x 24 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/4" Pipe Size (207ACBH-12)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- DUNDAS JAFINE Dundas Jafine 198176 4 in. Recessed Dryer Vent Box (198176)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- PERFECTPILLOWS 32 x 2 x 70 in. Harmony Illuminated Mirror with 6000K LED Backlight (PE2638914)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- ASI GROUP ASI Inter lok Angle Frame Mirror, 18inW x 36inH, Stainless Steel, Black (10-0600-1836-41)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- Ajw Bathroom Mirrors