Shop All Bathroom Mirrors
Ajw
AJW U704LG-1630 Fixed Tilt Angle Frame Mirror; Laminated Glass Surface - 16 W X 30 H In.
Mfr # U704LG-1630
Zoro # G603679389
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U704LG-1630
- Zoro # G603679389
- UPC # 747925014247
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Fixed Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame extends 4 in. at the top and tapers to 1 in. at bottom
- Laminated Glass Surface
- Filler - 0.18 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 16 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- GROHE Universal Connection Hose (42403000)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- RIDGID Press Tool Jaw (28048)
- KOHLER Mirror Side Kits (Surface Mount Installa (2878-NA)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges 15"Wx26"H (CB-CLC1526FS)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- Ajw Bathroom Mirrors