Shop All Bathroom Mirrors
Ajw
AJW U704-1836 Fixed Tilt Angle Frame Mirror; Plate Glass Surface - 18 W X 36 H In.
Mfr # U704-1836
Zoro # G103679384
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U704-1836
- Zoro # G103679384
- UPC # 747925014049
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Fixed Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame extends 4 in. at the top and tapers to 1 in. at bottom
- Plate Glass Surface
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- Filler - 0.18 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 18 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- DIXON Long Thin Round Hole Strainer NPSM, 3" (RSS35)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- MANMADE 31.5 x 23.6 in. Bella Frameless Bathroom Wall Mirror (MA2563779)
- KOHLER Tresham Framed Mirror (99650-F69)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- Ajw Bathroom Mirrors