Shop All Bathroom Mirrors
Ajw
AJW U704-1630 Fixed Tilt Angle Frame Mirror; Plate Glass Surface - 16 W X 30 H In.
Mfr # U704-1630
Zoro # G003679064
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U704-1630
- Zoro # G003679064
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Fixed Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame extends 4 in. at the top and tapers to 1 in. at bottom
- Plate Glass Surface
- Mirror is coated with silver and sealed with a uniform electrolytic copper plating, along with two coats of paint for added protection.
- Filler - 0.18 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 16 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KOHLER 24.00 "H x Lighted Cabinet, Anodized Aluminum (81146-SLE-DA1)
- BOBRICK Welded-Frame Mirror (290 2430)
- Ajw Bathroom Mirrors