Shop All Bathroom Mirrors
Ajw
AJW U702T-2436 Adjustable Tilt Angle Frame Mirror; Tempered Glass Surface - 24 W X 36 H In.
Mfr # U702T-2436
Zoro # G603679129
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U702T-2436
- Zoro # G603679129
- UPC # 747925014025
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Adjustable Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Mitered corners are ground and polished smooth
- Mirror surface angle can be changed using adjustable arms
- Tempered Glass Surface
- No. 22 ga concealed "Z" channel is spot welded to inner perimeter of frame for reinforcement and greater rigidity.
- Filler - 0.18 thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Hinge - Full length stainless steel piano type hinge mounted on the bottom of the frame.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 24 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" (1056-86)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- AO SMITH THERMOSTAT EL 120/240 (100108425)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BLL)
- KOHLER Single Door 20"W X 26"H X 5-1/4"D Aluminum Cabinet With Decorative Silver Framed Mirrored Door (CB-CLW2026SS)
- CORTECH 20 in "H x 15 in "W, Heavy Duty, Mirror, Acrylic (VM1520)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- Ajw Bathroom Mirrors