Shop All Bathroom Mirrors
Ajw
AJW U702T-1836 Adjustable Tilt Angle Frame Mirror; Tempered Glass Surface - 18 W X 36 H In.
Mfr # U702T-1836
Zoro # G803679134
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U702T-1836
- Zoro # G803679134
- UPC # 747925013929
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Adjustable Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Mitered corners are ground and polished smooth
- Mirror surface angle can be changed using adjustable arms
- Tempered Glass Surface
- No. 22 ga concealed "Z" channel is spot welded to inner perimeter of frame for reinforcement and greater rigidity.
- Filler - 0.18 thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Hinge - Full length stainless steel piano type hinge mounted on the bottom of the frame.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 18 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC07)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- Ajw Bathroom Mirrors