Shop All Bathroom Mirrors
Ajw
AJW U702T-1830 Adjustable Tilt Angle Frame Mirror; Tempered Glass Surface - 18 W X 30 H In.
Mfr # U702T-1830
Zoro # G003679156
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U702T-1830
- Zoro # G003679156
- UPC # 747925013912
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Adjustable Tilt Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Mitered corners are ground and polished smooth
- Mirror surface angle can be changed using adjustable arms
- Tempered Glass Surface
- No. 22 ga concealed "Z" channel is spot welded to inner perimeter of frame for reinforcement and greater rigidity.
- Filler - 0.18 thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- Hinge - Full length stainless steel piano type hinge mounted on the bottom of the frame.
- Adj Arm - Mirror can be used as a flush mirror or tilt forward up to 7 in. from wall surface for handicapped application.
- Size - 18 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913720)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0012100)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KOHLER Verdera Side Mirror Kit (99012-NA)
- PERFECTPILLOWS 36 x 2 x 48 in. Rectangle Mirror with 6000K LED Backlight (PE2638915)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- Ajw Bathroom Mirrors