Shop All Bathroom Mirrors
Ajw
AJW U700T-2436 Angle Frame Mirror; Tempered Glass Surface - 24 W X 36 H In.
Mfr # U700T-2436
Zoro # G403679206
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U700T-2436
- Zoro # G403679206
- UPC # 747925013196
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are ground smooth and polished
- Tempered Glass Surface
- Filler - 0.18 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Back is secured to frame with concealed Phillips head screws.
- Size - 24 W x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- KOHLER Solenoid Kit, Replacement (1055666)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- RIDGID Pipe Adaptor, 1/8", NPT (E-729)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KOHLER Damask Framed Mirror (99665-1WA)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- Ajw Bathroom Mirrors