Shop All Bathroom Mirrors
Ajw
AJW U700T-1830 Angle Frame Mirror; Tempered Glass Surface - 18 W X 30 H In.
Mfr # U700T-1830
Zoro # G803679363
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajw
- MFR # U700T-1830
- Zoro # G803679363
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Product Type - Angle Frame Mirror
- Fabricated of Number 18 gauge stainless steel with Number 4 satin finish
- Frame miters are ground smooth and polished
- Tempered Glass Surface
- Filler - 0.18 in. thick full size, shock absorbing, water resistant, non-abrasive polyethylene padding protects all concealed mirror surfaces.
- No. 20 ga pre-plated galvanized steel, with embossed horizontal louver mounting brackets.
- Embossed theft resistant pressure activated clip lock device, locks mirror in place to wall hangers.
- Back is secured to frame with concealed Phillips head screws.
- Size - 18 W x 30 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- JONES STEPHENS Dual Thread Slotted 2.2 gpm Aerator, Tube of 6 for Counter Display (A01021)
- B & K TEE 3/8"" BLACK IRON (520-602HN)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Espresso (AMIR00P0)
- BOBRICK Welded-Frame Mirror (290 1836)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- Ajw Bathroom Mirrors