Shop All Disposable Plates and Bowls
Ajm Packaging
Paper Plate, 9", White, PK1200
Mfr # AJM PP9GRAWH
Zoro # G4500898
product price: $50.39
/pk 1200, $0.04/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajm Packaging
- MFR # AJM PP9GRAWH
- Zoro # G4500898
- UPC # 076955691020
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Item | Paper Plate,9",White,PK1200 |
Color | White |
Features | 12 Packs of 100 |
Description
Paper Plate,9 In.,White,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR MAID Gear Set-(White) 5 X Drive And (GER-9056S)
- HONEES Honees Honey/Lemon Cough Drop Bags, PK240 (0404)
- TAYLOR FREEZER Plastic Face Knob For - Part# 021508 (21508)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- AJM PACKAGING AJM Packaging Corp® AJMPP6GREWH, Paper Plates, 6" Dia., White, 1000/Carton (40111)
- AJM PACKAGING AJM Green Label 9 Paper Plates, PK1200 (PP9GRAWH)
- AJM PACKAGING AJM Packaging Corp® AJMPP9GRAWH, Paper Plates, 9" Dia., White, 1200/Carton (AJM PP9GRAWH)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- AJM PACKAGING AJM Green Label 6" Paper Plate, PK1000 (PP6GREWH)
- AJM PACKAGING Paper Plate, 9", Prem Coated, White, PK500 (AJM CP9AJCWWH14)
- PERFECT TOUCH 8 oz. Insulated Paper Hot Cup Ind Wrapped Coffee Dreams, PK1000 (5338CDWR)
- Ajm Packaging Disposable Plates and Bowls