Shop All Disposable Plates and Bowls
Ajm Packaging
Paper Plate, 9", White, PK10
Mfr # 10100
Zoro # G4500889
product price: $44.19
/pk 10, $4.42/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajm Packaging
- MFR # 10100
- Zoro # G4500889
- UPC # 043378101009
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Item | Paper Plate,9", White,PK10 |
Color | White |
Material | Paper |
Weight | 16 lbs |
Features | 10 Packs of 100 |
Standards | Cedar Grove Composting Approved |
Description
Paper Plate,9", White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVENTURE FOODS Potato Skins Snack, Cheddar and Bacon, 1.75 oz, 55/CT, Multi PK (IVT30563)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- FUNNEL KING Measuring Container, Removable Spout, 1qt. (94210)
- ASSURE PARTS 10in Fryer Oil Filter Paper Cone, 50PK (190F10CONE)
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- AJM PACKAGING AJMPkg, Premium Coated Paper Plates, 9in Dia, White, 4PK (CP9AJCWWH14)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- AJM PACKAGING AJM Packaging Corp® AJMPP6GREWH, Paper Plates, 6" Dia., White, 1000/Carton (40111)
- AJM PACKAGING AJM Packaging Corp®. 10100, Paper Plates, 9" Dia., White, 1000/Carton (10100)
- AJM PACKAGING AJM 6" White Uncoated Paper Plate, PK1000 (PP6AJKWH)
- CREATIVE CONVERTING 173281 20 oz. Shimmering Silver Paper Bowl, 200PK (286BP20SV)
- Ajm Packaging Disposable Plates and Bowls