Shop All Paper Bags
Ajm Packaging
Handle Bag, 12in. x 7in. x 14in., Brown, 300PK
Mfr # HB70NP3CLG
Zoro # G909016031
product price: $85.99
/pk 300, $0.29/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Paper
- Depth 12"
- Color Brown
- For Use With Shopping
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajm Packaging
- MFR # HB70NP3CLG
- Zoro # G909016031
- Country of Origin United States
- Category Paper Bags
Dimensions
Depth | 12" |
Height | 7" |
Details
Item | Bags |
Bag Material | Paper |
Color | Brown |
For Use With | Shopping |
Thickness | 70# Kraft |
Bottom | Flat Seal |
Weight | 40 lbs |
Description
Kraft paper bag with handles for easy carrying. Durable construction for reliable containment. Flat bottom keeps items secure and allows bag to stand on its own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Safety Pin, No 2, 1-1/2 in, Steel, Nickel Plated, Pack of 144 PK (SS003466)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- MILWAUKEE TOOL Inkzall 12PC Fine Point Black Marker (48-22-3209)
- AJM PACKAGING , TL H-DTY GROCERY BG 25LB KFT 500 (GH25)
- AJM PACKAGING , BAG-PAPER-1/6 70#-HANDLE 400GLOBAL DIST (SK1670EZ)
- AJM PACKAGING SACK, GROCERY, 57#, 1/6BBL, KFT, 500PK (AJMGS57NP5C)
- AJM PACKAGING AJM 57# Natural Kraft Grocery Sack, PK500 (GS57NP5C)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- BAGCRAFT 300298 CPC 8 lbs Wax Grocery Bag, White, 1000PK (300298 CPC)
- Ajm Packaging Shipping & Packing Bags