Shop All Disposable Plates and Bowls
Ajm Packaging
Coated Paper Plates, 9", White, Round, PK1200
Mfr # AJM CP9GOAWH
Zoro # G4579283
product price: $75.19
/pk 1200, $0.06/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajm Packaging
- MFR # AJM CP9GOAWH
- Zoro # G4579283
- UPC # 10076955691089
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Item | Dinnerware |
Description
AJM Packaging Corporation Coated Paper Plates, 9 Inches, White, Round, 100/Pack, 12 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- SCHAERER Pressure Gage 16 Bar (3370063711)
- SOUTHBEND Air Shutter (1127299)
- HATCO Heating Element - 120V/350W (R02.08.001D)
- AJM PACKAGING AJM Packaging Corp® AJMPP9GRAWH, Paper Plates, 9" Dia., White, 1200/Carton (AJM PP9GRAWH)
- AJM PACKAGING AJM Packaging Corp® AJMCP9GOEWH Coated Paper Plates, 9" Dia., White, 1000/Carton (AJM CP9GOEWH)
- AJM PACKAGING Paper Plate, 9", White, PK1200 (AJM PP9GRAWH)
- AJM PACKAGING Green Label Uncoated Paper Plate 9 in. White (AJM PP9GRAWH)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- AJM PACKAGING AJMPkg, Premium Coated Paper Plates, 9in Dia, White, 4PK (CP9AJCWWH14)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- Ajm Packaging Disposable Plates and Bowls