Shop All Disposable Plates and Bowls
Ajm Packaging
Coated Paper Plates, 6", White, Round, PK1200
Mfr # CP6OAWH
Zoro # G4581015
product price: $69.99
/pk 1200, $0.06/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajm Packaging
- MFR # CP6OAWH
- Zoro # G4581015
- UPC # 10076955691508
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Item | Dinnerware |
Description
AJM Packaging Corporation Coated Paper Plates, 6 Inches, White, Round, 100/Pack, 12 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Retainer, Glass (0504070)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (29323)
- SANI-LAV Knife Sterilizers 5" x 8" x 8" (555)
- ALLIANCE HOSE DRAIN FRONT (F150312)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- AJM PACKAGING Nature's Own Green Label Paper Plates (PP6GRAWH)
- AJM PACKAGING AJM Green Label 6" Paper Plate, PK1000 (PP6GREWH)
- AJM PACKAGING Modern ware 10-1/4 Paper Plate - Smart Savers (DP10MWDIGI)
- AJM PACKAGING Paper Plate, 9", White, PK1200 (AJM PP9GRAWH)
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- Ajm Packaging Disposable Plates and Bowls