Shop All Air Tool Chisels
This Product is Discontinued
Ajax Tool Works
Taper Pin Punch 3/8X1-1/16X15 (Discontinued)
Mfr # 652
Zoro # G1177526
This Product is Discontinued
Key Features
- Shank Size 0.375 in
- Chisel Tip Width 3/8 in
- Non-Sparking No
- Overall Length 15 in
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 652
- Zoro # G1177526
- UPC # 697041090888
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.375 in |
Chisel Tip Width | 3/8 in |
Overall Length | 15 in |
Details
Non-Sparking | No |
Item | Taper Pin Punch 3/8X1-1/16X15 |
Shank Shape | Round |
Description
Taper Pin Punch 3/8X1-1/16X15, Non-Sparking No, Shank Shape Round, Shank Size 0.375 in, Overall Length 15 in, Chisel Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.