Shop All Air Tool Chisels
This Product is Discontinued
Ajax Tool Works
Pull Or Bull Pin - 1 1/16Dia. (Discontinued)
Mfr # 652-12
Zoro # G3266685
This Product is Discontinued
Key Features
- Shank Size 0.375 in
- Chisel Tip Width 3/8 in
- Non-Sparking No
- Shank Shape Round
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 652-12
- Zoro # G3266685
- UPC # 697041090895
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.375 in |
Chisel Tip Width | 3/8 in |
Overall Length | 12 in |
Details
Non-Sparking | No |
Item | Pull Or Bull Pin - 1 1/16Dia. |
Shank Shape | Round |
Description
Pull Or Bull Pin - 1 1/16Dia., Non-Sparking No, Shank Shape Round, Shank Size 0.375 in, Overall Length 12 in, Chisel Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.