Shop All Nut Setters and Bit Holders
Ajax Tool Works
Pneumatic Bit, Wide Flat Chisel, .401 Shnk
Mfr # A910-2
Zoro # G7058727
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 0.401"
- Overall Length 7"
- Bit Style Pneumatic Bit
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # A910-2
- Zoro # G7058727
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 0.401" |
Overall Length | 7" |
Details
Bit Style | Pneumatic Bit |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Pneumatic Bit,Wide Flat Chisel,.401 Shnk |
SAE or Metric | SAE |
Description
Pneumatic Bit,Wide Flat Chisel,.401 Shnk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182020)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- EAZYPOWER Slotted Screwdriver, No. 3-No. 5, 9-5/8" (82788/B)
- PERFORMANCE TOOL 101-Pc Ratcheting Bit Driver Set Bit Driver Set-, W1719 (W1719)
- STAHLWILLE TOOLS Bit ratchet insert tool Size4 internal hex 1/4 " Size of mount 9x12 mm (58255004)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- Ajax Tool Works Nut Setters and Bit Holders