Shop All Chisels
This Product is Discontinued
Ajax Tool Works
Mason Chisel, 2" Tip Size, Alloy Steel (Discontinued)
Mfr # 323
Zoro # G1962928
This Product is Discontinued
Key Features
- Tip Size 2 in
- Length 9 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 323
- Zoro # G1962928
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 2 in |
Length | 9 in |
Details
Item | Mason Chisel |
Material | Alloy Steel |
Description
Mason Chisel, Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.