Shop All Ratcheting Wrench Sets
This Product is Discontinued
Ajax Tool Works
Full Polish Long Handle Ratchet, 84Tooth (Discontinued)
Mfr # 81028
Zoro # G7030079
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Long Handle, Ratchet
- Finish Full Polish Chrome
- Measurement Type SAE
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 81028
- Zoro # G7030079
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" |
Length | 6.87" |
Details
SAE or Metric | SAE |
Wrench Style | Long Handle, Ratchet |
Finish | Full Polish Chrome |
Measurement Type | SAE |
Item | Full Polish Long Handle Ratchet,84Tooth |
Description
Full Polish Long Handle Ratchet,84Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.