Shop All Chisels
Ajax Tool Works
Flat Chisel, Flat, 1" Tip Size
Mfr # 303-12
Zoro # G1962858
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Tip Size 1 in
- Length 12 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ajax Tool Works
- MFR # 303-12
- Zoro # G1962858
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 in |
Length | 12 in |
Details
Item | Flat Chisel |
Type | flat |
Material | Alloy Steel |
Description
Flat Chisel, Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- WIHA Phillips #1 Round (31151)
- AJAX TOOL WORKS BUSHING SPLITTER/AIR CHISEL (AJA964)
- AJAX TOOL WORKS Flat Chisel, 1-1/2" Blade (A910-1-1/2)
- AJAX TOOL WORKS PUNCH & CHISEL SET 2PC 18" (AJA9012)
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- AJAX TOOL WORKS CHISEL SET ZG SK PneumBody Specialst 4pc (AJA9044)
- AJAX TOOL WORKS $CHISEL LONG ZIP GUN SK 3/4"W FLAT 18"O (AJA910-18)
- DEWALT DEWALT WOOD CHISEL 3/8"" (DWHT16851)
- Ajax Tool Works Chisels