Shop All Sockets
Ajax Tool Works
Crankcase Pulley Socket
Mfr # 10006
Zoro # G7025687
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Crankcase Pulley
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 10006
- Zoro # G7025687
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Socket Type | Crankcase Pulley |
Material | Chrome Molybdenum Alloy Steel |
Item | Crankcase Pulley Socket |
Description
Crankcase Pulley Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- BISON USA Bison Tailstock for 4" 5C Index Horizontal/Vertical Indexing Super Spacer (7-610-104)
- AJAX TOOL WORKS Roll P" Driver, 1/4", No8 (A1102)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434-TT)
- KO-KEN Socket 21mm 6 Point 90mm 3/4 Sq. Drive (6300M-21)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (8409)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- Ajax Tool Works Sockets & Ratchets