Shop All Air Tool Chisels
Ajax Tool Works
.401 Shank Smoothing Hammer
Mfr # 1602
Zoro # G1177648
product price: $22.69
/ea
Sold in multiples of 6 for $136.14
$136.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 1 in
- Chisel Collar Type Round
- Non-Sparking No
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ajax Tool Works
- MFR # 1602
- Zoro # G1177648
- UPC # 697041057188
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 1 in |
Overall Length | 3 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Punch |
Shank Shape | Round |
Material | Steel |
Compatible with Product Type | Air Hammer |
Point Type | Riveting Head |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 3 in, Material Steel, Point Type Riveting Head, Chisel Tip Width 1 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Multi-Bit Screwdriver (48-22-2217)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- AJAX TOOL WORKS SCRAPE WIDE JP SK 1-5/16 (AJA955)
- KEEN Chisel Retainer Spring For Air Hammer (KE601224)
- Ajax Tool Works Air Tool Chisels